Basket Truck, Vinyl, Wood

  • Mfr # G10-OOW-PMA-3UNN

  • Zoro # G412319100


product price:  $324.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-OOW-PMA-3UNN
Zoro #
G412319100
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Inside Height
24 5/8 in
Inside Width
23 1/4 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
12.5 cu ft
Cubic Foot Capacity
12.5 cu ft
Mobility Option
Manual
Number of Compartments
1
Liner Style
Permanent
Optional Lid
10F472
Bushel Capacity
10 bu
Liner Color
Orange
Caster Wheel Type
Standard
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Kiln Dried
Collapsible
No
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Caster Core Material
Plastic
Liner Material
Vinyl
End Style
Closed
Truck Style
Standard
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.