Basket Truck, Vinyl, Wood

  • Mfr # G10-OOW-PMC-3UNN

  • Zoro # G212319089


product price:  $324.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-OOW-PMC-3UNN
Zoro #
G212319089
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Inside Height
24 5/8 in
Caster Mounting Height
4 13/100 in
Inside Length
35 1/4 in
Inside Width
23 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Mobility Option
Manual
Bushel Capacity
10 bu
Cubic Yard Capacity
12.5 cu ft
Liner Style
Permanent
Optional Lid
10F472
Cubic Foot Capacity
12.5 cu ft
Caster Wheel Type
Standard
Caster Frame Material
Steel
Liner Color
Orange
Collapsible
No
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Base Material
Wood
Base Finish/Coating
Kiln Dried
Truck Style
Standard
Number of Drain Holes
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.