Basket Truck, Vinyl, Wood
- Mfr # G10-OOX-RVC-3UNN
- Zoro # G612318965
product price:Â
$
374.99
/ea
Key Features
Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Orange
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G10-OOX-RVC-3UNN
- Zoro #
- G612318965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 1/2 in
- Overall Length
- 36 in
- Overall Width
- 24 in
- Inside Width
- 23 1/4 in
- Inside Height
- 25 3/8 in
- Caster Wheel Width
- 1 1/4 in
- Caster Wheel Dia.
- 3 in
- Caster Mounting Height
- 4 1/8 in
- Inside Length
- 35 1/4 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Basket Truck, Wood Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.