Basket Truck, Vinyl, Wood

  • Mfr # G10-RRX-RVC-3UNN
  • Zoro # G412318967
product price: 
$
374.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Red
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-RRX-RVC-3UNN
Zoro #
G412318967
UPC #
-
Country of Origin
United States
Color
Red
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Bushel Capacity
10 bu
Number of Compartments
1
Cubic Yard Capacity
12.5 cu ft
Cubic Foot Capacity
12.5 cu ft
Liner Style
Removable
Truck Style
Standard
Quiet Performance Features
Polyurethane
Liner Color
Red
Base Finish/Coating
Uncoated
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Assembled/Unassembled
Unassembled
Caster Mounting Type
Plate
End Style
Closed
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Core Material
Plastic
Base Material
Wood
Caster Brake Type
No Brake Included
Wire Color
Red

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Dia.
3 in
Inside Width
23 1/4 in
Inside Length
35 1/4 in
Inside Height
25 3/8 in
Caster Mounting Height
4 1/8 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.