Basket Truck, Vinyl, Wood

  • Mfr # G10-VVW-PMC-3UNN

  • Zoro # G212319041


product price:  $324.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-VVW-PMC-3UNN
Zoro #
G212319041
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Width
1 23/100 in
Inside Width
23 1/4 in
Inside Height
24 5/8 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Foot Capacity
12.5 cu ft
Cubic Yard Capacity
12.5 cu ft
Bushel Capacity
10 bu
Mobility Option
Manual
Optional Lid
10F472
Liner Style
Permanent
Caster Mounting Type
Plate
Collapsible
No
Base Material
Wood
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Liner Color
Navy Blue
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
End Style
Closed
Liner Material
Vinyl
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Base Finish/Coating
Kiln Dried
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.