Basket Truck, Vinyl, Wood

  • Mfr # G12-BBX-RVA-3UNN

  • Zoro # G612318958


product price:  $392.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-BBX-RVA-3UNN
Zoro #
G612318958
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 23/100 in
Inside Width
25 1/4 in
Inside Height
27 7/8 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Cubic Foot Capacity
14.9 cu ft
Bushel Capacity
12 bu
Liner Style
Removable
Number of Compartments
1
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Caster Mounting Type
Plate
Collapsible
No
Caster Wheel Type
Standard
End Style
Closed
Assembled/Unassembled
Unassembled
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Liner Color
Blue
Caster Core Material
Plastic
Caster Frame Material
Steel
Base Finish/Coating
Uncoated
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Base Material
Wood
Number of Drain Holes
0

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.