Basket Truck, Vinyl, Wood

  • Mfr # G12-BBX-RVC-3UNN

  • Zoro # G512318928


product price:  $392.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G12-BBX-RVC-3UNN
Zoro #
G512318928
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Mounting Height
4 13/100 in
Inside Height
27 7/8 in
Inside Length
35 1/4 in
Inside Width
25 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Bushel Capacity
12 bu
Number of Compartments
1
Mobility Option
Manual
Liner Style
Removable
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Drain Holes
0
End Style
Closed
Assembled/Unassembled
Unassembled
Base Finish/Coating
Uncoated
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Base Material
Wood
Truck Style
Standard
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Liner Color
Blue
Caster/Wheel Mounting Location
Corner
Caster Wheel Type
Standard
Liner Material
Vinyl

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.