Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G12-GGW-PMC-3UNN
  • Zoro # G412319186

product price: 
$
324.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G12-GGW-PMC-3UNN
Zoro #
G412319186
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Optional Lid
10F473
Mobility Option
Manual
Cubic Foot Capacity
14.9 cu ft
Number of Compartments
1
Cubic Yard Capacity
14.9 cu ft
Bushel Capacity
12 bu
Truck Style
Standard
Liner Color
Gray
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster Core Material
Plastic
Base Finish/Coating
Kiln-Dried
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Collapsible
No
Base Material
Wood
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Wire Color
Gray

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Inside Height
27 3/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Width
25 1/4 in
Inside Length
35 1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.