Basket Truck, Vinyl, Wood

  • Mfr # G12-KKW-PMA-3UNN
  • Zoro # G312319170
product price: 
$
324.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G12-KKW-PMA-3UNN
Zoro #
G312319170
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
14.9 cu ft
Cubic Yard Capacity
14.9 cu ft
Number of Compartments
1
Liner Style
Permanent
Optional Lid
10F473
Mobility Option
Manual
Bushel Capacity
12 bu
Caster Wheel Type
Standard
Collapsible
No
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Base Material
Wood
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
Truck Style
Standard
Liner Color
Black
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Base Finish/Coating
Kiln-Dried
Caster Core Material
Plastic
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Wire Color
Black

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 1/4 in
Inside Height
27 3/4 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in
Caster Mounting Height
4 1/8 in
Inside Width
25 1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.