Basket Truck, Vinyl, Wood

  • Mfr # G12-OOX-RVA-3UNN

  • Zoro # G012318992


product price:  $392.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G12-OOX-RVA-3UNN
Zoro #
G012318992
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
25 1/4 in
Inside Height
27 7/8 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Bushel Capacity
12 bu
Liner Style
Removable
Cubic Yard Capacity
14.9 cu ft
Mobility Option
Manual
Cubic Foot Capacity
14.9 cu ft
Liner Color
Orange
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Collapsible
No
Liner Material
Vinyl
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Unassembled
Caster Wheel Type
Standard
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Uncoated
End Style
Closed

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.