Basket Truck, Vinyl, Wood

  • Mfr # G12-PPW-PMC-3UNN

  • Zoro # G412319117


product price:  $324.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Purple
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-PPW-PMC-3UNN
Zoro #
G412319117
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Inside Width
25 1/4 in
Inside Length
35 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Height
27 3/4 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Foot Capacity
14.9 cu ft
Liner Style
Permanent
Optional Lid
10F473
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Bushel Capacity
12 bu
End Style
Closed
Collapsible
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Steel
Truck Style
Standard
Liner Color
Purple
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Base Finish/Coating
Kiln Dried
Caster Brake Type
No Brake Included
Base Material
Wood
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.