Basket Truck, Vinyl, Wood

  • Mfr # G12-PPW-PMD-3UNN

  • Zoro # G812319113


product price:  $324.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Purple
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-PPW-PMD-3UNN
Zoro #
G812319113
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Height
27 3/4 in
Inside Width
25 1/4 in
Inside Length
35 1/4 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
14.9 cu ft
Number of Compartments
1
Liner Style
Permanent
Bushel Capacity
12 bu
Mobility Option
Manual
Optional Lid
10F473
Cubic Yard Capacity
14.9 cu ft
Caster/Wheel Mounting Location
Diamond
Quiet Performance Features
Polyurethane
End Style
Closed
Caster Core Material
Plastic
Caster Wheel Type
Standard
Liner Color
Purple
Caster Frame Material
Steel
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Base Material
Wood
Collapsible
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Truck Style
Standard
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.