Basket Truck, Vinyl, Wood

  • Mfr # G12-VVW-PMA-3UNN

  • Zoro # G812319175


product price:  $324.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G12-VVW-PMA-3UNN
Zoro #
G812319175
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Width
25 1/4 in
Caster Wheel Width
1 23/100 in
Inside Length
35 1/4 in
Inside Height
27 3/4 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Optional Lid
10F473
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Bushel Capacity
12 bu
Liner Style
Permanent
Cubic Foot Capacity
14.9 cu ft
Base Finish/Coating
Kiln Dried
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Liner Color
Navy Blue
Caster Wheel Type
Standard
Liner Material
Vinyl
Base Material
Wood
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Corner
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.