Basket Truck, Vinyl, Wood

  • Mfr # G12-WWW-PMC-3UNN

  • Zoro # G212319140


product price:  $324.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-WWW-PMC-3UNN
Zoro #
G212319140
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in
Inside Height
27 3/4 in
Caster Mounting Height
4 13/100 in
Inside Width
25 1/4 in
Caster Wheel Width
1 23/100 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Optional Lid
10F473
Mobility Option
Manual
Liner Style
Permanent
Bushel Capacity
12 bu
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Finish/Coating
Kiln Dried
Liner Color
White
Base Material
Wood
Number of Drain Holes
0
Collapsible
No
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
End Style
Closed
Caster Frame Material
Steel
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.