Basket Truck, Vinyl, Wood

  • Mfr # G12-WWX-RVA-3UNN

  • Zoro # G212318938


product price:  $392.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
White
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G12-WWX-RVA-3UNN
Zoro #
G212318938
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Inside Length
35 1/4 in
Caster Wheel Dia.
3 in
Inside Height
27 7/8 in
Caster Wheel Width
1 23/100 in
Inside Width
25 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
White
Load Capacity
600 lb
Item
Basket Truck
Liner Style
Removable
Cubic Yard Capacity
14.9 cu ft
Number of Compartments
1
Cubic Foot Capacity
14.9 cu ft
Bushel Capacity
12 bu
Mobility Option
Manual
Truck Style
Standard
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Uncoated
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Liner Color
White
End Style
Closed
Base Material
Wood
Collapsible
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Unassembled
Number of Drain Holes
0
Liner Material
Vinyl

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.