Basket Truck, Vinyl, Wood

  • Mfr # G14-BBW-PMC-3UNN

  • Zoro # G612319139


product price:  $345.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-BBW-PMC-3UNN
Zoro #
G612319139
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Length
39 1/4 in
Inside Height
27 3/4 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
17.8 cu ft
Optional Lid
824JN4
Bushel Capacity
14 bu
Number of Compartments
1
Mobility Option
Manual
Liner Style
Permanent
Cubic Yard Capacity
17.8 cu ft
Truck Style
Standard
Caster Frame Material
Steel
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
End Style
Closed
Base Material
Wood
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Liner Color
Blue
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.