Basket Truck, Vinyl, Wood

  • Mfr # G14-MMW-PMA-3UNN
  • Zoro # G212318976
product price: 
$
345.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Maroon
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G14-MMW-PMA-3UNN
Zoro #
G212318976
UPC #
-
Country of Origin
United States
Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JN4
Number of Compartments
1
Liner Style
Permanent
Cubic Yard Capacity
17.8 cu ft
Bushel Capacity
14 bu
Mobility Option
Manual
Cubic Foot Capacity
17.8 cu ft
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
End Style
Closed
Caster Core Material
Plastic
Base Finish/Coating
Kiln-Dried
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Number of Drain Holes
0
Collapsible
No
Caster Mounting Type
Plate
Liner Color
Maroon
Wire Color
Maroon

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 1/8 in
Inside Height
27 3/4 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.