Basket Truck, Vinyl, Wood

  • Mfr # G14-YYX-RVC-3UNN

  • Zoro # G712319060


product price:  $421.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G14-YYX-RVC-3UNN
Zoro #
G712319060
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Width
27 1/4 in
Inside Height
27 7/8 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Length
39 1/4 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Cubic Yard Capacity
17.8 cu ft
Number of Compartments
1
Liner Style
Removable
Bushel Capacity
14 bu
Cubic Foot Capacity
17.8 cu ft
Mobility Option
Manual
Liner Color
Yellow
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Assembled/Unassembled
Unassembled
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
End Style
Closed
Caster Mounting Type
Plate
Base Finish/Coating
Uncoated
Base Material
Wood
Caster Core Material
Plastic
Liner Material
Vinyl
Number of Drain Holes
0
Collapsible
No
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.