Basket Truck, Vinyl, Wood

  • Mfr # G16-EEW-PMC-3UNN

  • Zoro # G112318908


product price:  $378.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-EEW-PMC-3UNN
Zoro #
G112318908
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Inside Length
39 1/4 in
Inside Height
30 1/2 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
19.4 cu ft
Liner Style
Permanent
Number of Compartments
1
Bushel Capacity
16 bu
Optional Lid
10F474
Mobility Option
Manual
Cubic Yard Capacity
19.4 cu ft
End Style
Closed
Caster Wheel Type
Standard
Liner Color
Green
Truck Style
Standard
Collapsible
No
Liner Material
Vinyl
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Caster Core Material
Plastic
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.