Basket Truck, Vinyl, Wood

  • Mfr # G16-NNX-RVA-3UNN

  • Zoro # G612319054


product price:  $415.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Brown
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G16-NNX-RVA-3UNN
Zoro #
G612319054
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
30 3/8 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in

Details

Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
19.4 cu ft
Cubic Yard Capacity
19.4 cu ft
Bushel Capacity
16 bu
Liner Style
Removable
Caster Brake Type
No Brake Included
Base Material
Wood
Caster Frame Material
Steel
Base Finish/Coating
Uncoated
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
End Style
Closed
Liner Color
Brown
Assembled/Unassembled
Unassembled
Truck Style
Standard
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Liner Material
Vinyl

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.