Shop ROYAL BASKET TRUCKS

Elevated Tall Basket Truck, Vinyl, 600 lb

  • Mfr # G08-RRX-ETA-3UNN
  • Zoro # G402015456

product price: 
$
235.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
34 in
Overall Width
22 in
Color
Red
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G08-RRX-ETA-3UNN
Zoro #
G402015456
UPC #
-
Country of Origin
United States
Color
Red
Load Capacity
600 lb
Item
Elevated Tall Basket Truck, Vinyl
Handle Type
Nylon Webbing
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Liner Style
Permanent
Assembled/Unassembled
Assembled
Collapsible
No
Optional Lid
R08-BKX-HFP
Mobility Option
Manual
Bushel Capacity
8 bu
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Cubic Yard Capacity
0.3704 cu yd
Caster/Wheel Configuration
(4) Swivel
Truck Style
Elevated
Liner Color
Red
Includes Frame Bumpers
Without Frame Bumpers
Cubic Foot Capacity
10 cu ft
Caster Frame Material
Steel
Caster Core Material
Polyolefin/Polyethylene
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
End Style
Closed
Number of Drain Holes
0
Base Finish/Coating
Uncoated
Includes
Wood Base
Number of Compartments
1
Non-Marking Casters/Wheels
Yes
Liner Material
Vinyl
Wire Color
Red

Dimensions

Overall Height
36 in
Overall Length
34 in
Overall Width
22 in
Inside Height
23 in
Caster Width
1 1/4 in
Overall LxWxH
34 in x 22 in x 36 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Length
32 3/4 in
Inside Width
20 3/4 in
Caster Mounting Height
4 1/8 in
Wire Rope Length
34 in
Length
34 in

Description

Elevated Tall Basket Truck, Vinyl, Truck Style Elevated, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.3704 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 32 3/4 in, Inside Width 20 3/4 in, Inside Height 23 in, Overall Length 34 in, Overall Width 22 in, Overall Height 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.