
Basket Truck, Vinyl, Wood
Mfr # G16-PPW-PMA-3UNN
Zoro # G412318929
product price:Â $359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Purple
Load Capacity
600 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G16-PPW-PMA-3UNN
Zoro #
G412318929
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Inside Height
30 1/2 in
Caster Wheel Width
1 23/100 in
Inside Width
27 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Description
Basket Truck, Wood Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.