Basket Truck, Vinyl, Wood

  • Mfr # G16-PPX-RVA-3UNN

  • Zoro # G012319074


product price:  $415.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Purple
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-PPX-RVA-3UNN
Zoro #
G012319074
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Length
39 1/4 in
Inside Height
30 3/8 in
Inside Width
27 1/4 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Cubic Yard Capacity
19.4 cu ft
Cubic Foot Capacity
19.4 cu ft
Mobility Option
Manual
Liner Style
Removable
Bushel Capacity
16 bu
Number of Compartments
1
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Assembled/Unassembled
Unassembled
End Style
Closed
Caster Core Material
Plastic
Base Finish/Coating
Uncoated
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Truck Style
Standard
Number of Drain Holes
0
Base Material
Wood
Liner Color
Purple
Caster Mounting Type
Plate
Caster Wheel Type
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.