Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G16-TTW-PMA-3UNN
  • Zoro # G312318982

product price: 
$
359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Tan
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G16-TTW-PMA-3UNN
Zoro #
G312318982
UPC #
-
Country of Origin
United States
Color
Tan
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
19.4 cu ft
Bushel Capacity
16 bu
Optional Lid
10F474
Cubic Foot Capacity
19.4 cu ft
Mobility Option
Manual
Number of Compartments
1
Liner Style
Permanent
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Liner Color
Tan
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Kiln-Dried
Caster Frame Material
Steel
Liner Material
Vinyl
Base Material
Wood
Number of Drain Holes
0
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster Wheel Type
Standard
Collapsible
No
Caster Mounting Type
Plate
Wire Color
Tan

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
1 1/4 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Inside Length
39 1/4 in
Caster Mounting Height
4 1/8 in
Inside Height
30 1/2 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.