Basket Truck, Vinyl, Wood

  • Mfr # G18-EEX-RVA-3UNN

  • Zoro # G412319001


product price:  $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18-EEX-RVA-3UNN
Zoro #
G412319001
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Inside Length
41 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Width
29 1/4 in
Inside Height
30 3/8 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Number of Compartments
1
Bushel Capacity
18 bu
Liner Style
Removable
Cubic Yard Capacity
21.9 cu ft
Cubic Foot Capacity
21.9 cu ft
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Caster Frame Material
Steel
Assembled/Unassembled
Unassembled
Base Finish/Coating
Uncoated
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Mounting Type
Plate
Collapsible
No
Base Material
Wood
Liner Material
Vinyl
Liner Color
Green
End Style
Closed
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.