Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G18-GGW-PMA-3UNN
  • Zoro # G312319101

product price: 
$
394.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G18-GGW-PMA-3UNN
Zoro #
G312319101
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JK6
Mobility Option
Manual
Liner Style
Permanent
Bushel Capacity
18 bu
Cubic Foot Capacity
21.9 cu ft
Cubic Yard Capacity
21.9 cu ft
Number of Compartments
1
Liner Material
Vinyl
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Base Finish/Coating
Kiln-Dried
Assembled/Unassembled
Assembled
Collapsible
No
Caster Frame Material
Steel
Liner Color
Gray
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Caster Wheel Type
Standard
Base Material
Wood
Wire Color
Gray

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Inside Length
41 1/4 in
Caster Mounting Height
4 1/8 in
Inside Height
30 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Inside Width
29 1/4 in
Wire Rope Length
42 in
Length
42 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.