Basket Truck, Vinyl, Wood

  • Mfr # G18-GGX-RVC-3UNN

  • Zoro # G312319071


product price:  $429.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G18-GGX-RVC-3UNN
Zoro #
G312319071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Height
30 3/8 in
Inside Width
29 1/4 in
Inside Length
41 1/4 in
Caster Wheel Width
1 23/100 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Cubic Foot Capacity
21.9 cu ft
Cubic Yard Capacity
21.9 cu ft
Number of Compartments
1
Mobility Option
Manual
Bushel Capacity
18 bu
Liner Style
Removable
Assembled/Unassembled
Unassembled
Base Material
Wood
End Style
Closed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Base Finish/Coating
Uncoated
Caster Brake Type
No Brake Included
Collapsible
No
Number of Drain Holes
0
Truck Style
Standard
Caster Core Material
Plastic
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster Mounting Type
Plate
Liner Material
Vinyl
Liner Color
Gray

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.