Basket Truck, Vinyl, Wood

  • Mfr # G18-KKW-PMA-3UNN
  • Zoro # G412318912
product price: 
$
374.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G18-KKW-PMA-3UNN
Zoro #
G412318912
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Cubic Yard Capacity
21.9 cu ft
Bushel Capacity
18 bu
Liner Style
Permanent
Optional Lid
824JK6
Cubic Foot Capacity
21.9 cu ft
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Number of Drain Holes
0
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Base Finish/Coating
Kiln-Dried
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Liner Color
Black
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
End Style
Closed
Collapsible
No
Base Material
Wood
Truck Style
Standard
Wire Color
Black

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Inside Length
41 1/4 in
Inside Height
30 1/2 in
Caster Wheel Width
1 1/4 in
Inside Width
29 1/4 in
Wire Rope Length
42 in
Length
42 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews