Basket Truck, Vinyl, Wood

  • Mfr # G18-MMW-PMA-3UNN

  • Zoro # G912319044


product price:  $374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Maroon
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G18-MMW-PMA-3UNN
Zoro #
G912319044
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Dia.
3 in
Inside Width
29 1/4 in
Inside Length
41 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/2 in

Details

Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Mobility Option
Manual
Optional Lid
824JK6
Bushel Capacity
18 bu
Cubic Foot Capacity
21.9 cu ft
Cubic Yard Capacity
21.9 cu ft
Number of Compartments
1
Truck Style
Standard
Liner Material
Vinyl
Base Material
Wood
Caster Mounting Type
Plate
Number of Drain Holes
0
Caster Core Material
Plastic
End Style
Closed
Caster Wheel Type
Standard
Liner Color
Maroon
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Collapsible
No
Assembled/Unassembled
Assembled
Base Finish/Coating
Kiln Dried
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.