Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G18-OOW-PMA-3UNN
  • Zoro # G312319064

product price: 
$
394.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Orange
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G18-OOW-PMA-3UNN
Zoro #
G312319064
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Inside Length
41 1/4 in
Caster Wheel Dia.
3 in
Inside Width
29 1/4 in
Inside Height
30 1/2 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 1/8 in
Wire Rope Length
42 in
Length
42 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JK6
Cubic Yard Capacity
21.9 cu ft
Liner Style
Permanent
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
21.9 cu ft
Bushel Capacity
18 bu
Caster Core Material
Plastic
Base Finish/Coating
Kiln-Dried
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Liner Color
Orange
End Style
Closed
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Base Material
Wood
Number of Drain Holes
0
Collapsible
No
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Wire Color
Orange

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.