Basket Truck, Vinyl, Wood

  • Mfr # G18-OOW-PMC-3UNN

  • Zoro # G812319014


product price:  $374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-OOW-PMC-3UNN
Zoro #
G812319014
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Dia.
3 in
Inside Length
41 1/4 in
Inside Width
29 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
30 1/2 in
Caster Wheel Width
1 23/100 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JK6
Cubic Foot Capacity
21.9 cu ft
Bushel Capacity
18 bu
Mobility Option
Manual
Cubic Yard Capacity
21.9 cu ft
Liner Style
Permanent
Number of Compartments
1
Base Material
Wood
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Liner Color
Orange
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Truck Style
Standard
Number of Drain Holes
0
Caster Core Material
Plastic
End Style
Closed
Caster Mounting Type
Plate
Base Finish/Coating
Kiln Dried
Quiet Performance Features
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.