Basket Truck, Vinyl, Wood

  • Mfr # G18-VVW-PMA-3UNN
  • Zoro # G912319075
product price: 
$
374.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G18-VVW-PMA-3UNN
Zoro #
G912319075
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Mounting Height
4 1/8 in
Inside Width
29 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Inside Height
30 1/2 in
Inside Length
41 1/4 in
Wire Rope Length
42 in
Length
42 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JK6
Cubic Foot Capacity
21.9 cu ft
Mobility Option
Manual
Cubic Yard Capacity
21.9 cu ft
Bushel Capacity
18 bu
Number of Compartments
1
Liner Style
Permanent
Liner Material
Vinyl
Truck Style
Standard
Number of Drain Holes
0
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Liner Color
Navy Blue
Caster Frame Material
Steel
Caster Core Material
Plastic
End Style
Closed
Base Finish/Coating
Kiln-Dried
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Base Material
Wood
Wire Color
Navy Blue

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews