Basket Truck, Vinyl, Wood

  • Mfr # G20-EEW-PMC-3UNN

  • Zoro # G212319072


product price: $431.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-EEW-PMC-3UNN
Zoro #
G212319072
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Inside Height
30 1/2 in
Caster Mounting Height
4 13/100 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Inside Length
47 1/4 in
Caster Wheel Width
1 23/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Cubic Yard Capacity
26.7 cu ft
Bushel Capacity
20 bu
Optional Lid
9TZN4
Mobility Option
Manual
Cubic Foot Capacity
26.7 cu ft
Number of Compartments
1
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Number of Drain Holes
0
Assembled/Unassembled
Assembled
End Style
Closed
Caster Brake Type
No Brake Included
Collapsible
No
Caster Wheel Type
Standard
Truck Style
Standard
Caster Mounting Type
Plate
Liner Color
Green
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Finish/Coating
Kiln Dried

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.