Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G20-KKX-RVA-3UNN
  • Zoro # G612319047

product price: 
$
439.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G20-KKX-RVA-3UNN
Zoro #
G612319047
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Bushel Capacity
20 bu
Mobility Option
Manual
Liner Style
Removable
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
26.7 cu ft
Base Finish/Coating
Uncoated
Number of Drain Holes
0
Caster Core Material
Plastic
Liner Material
Vinyl
Caster Wheel Type
Standard
End Style
Closed
Caster Frame Material
Steel
Base Material
Wood
Quiet Performance Features
Polyurethane
Truck Style
Standard
Caster Brake Type
No Brake Included
Assembled/Unassembled
Unassembled
Caster/Wheel Configuration
(4) Swivel
Liner Color
Black
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Collapsible
No
Wire Color
Black

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Inside Height
30 3/8 in
Inside Length
47 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Width
31 1/4 in
Wire Rope Length
48 in
Length
48 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.