Basket Truck, Vinyl, Wood

  • Mfr # G20-KKX-RVC-3UNN

  • Zoro # G112318946


product price:  $445.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G20-KKX-RVC-3UNN
Zoro #
G112318946
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Width
1 23/100 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Inside Length
47 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
30 3/8 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Bushel Capacity
20 bu
Mobility Option
Manual
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
26.7 cu ft
Liner Style
Removable
Base Material
Wood
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Base Finish/Coating
Uncoated
Liner Color
Black
Liner Material
Vinyl
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Collapsible
No
Caster Mounting Type
Plate
Truck Style
Standard
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Core Material
Plastic

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.