Basket Truck, Vinyl, Wood

  • Mfr # G20-NNW-PMA-3UNN

  • Zoro # G012319326


product price:  $410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Brown
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-NNW-PMA-3UNN
Zoro #
G012319326
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Height
30 1/2 in
Caster Mounting Height
4 13/100 in
Inside Width
31 1/4 in
Inside Length
47 1/4 in

Details

Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Yard Capacity
26.7 cu ft
Number of Compartments
1
Liner Style
Permanent
Optional Lid
9TZN4
Mobility Option
Manual
Cubic Foot Capacity
26.7 cu ft
Bushel Capacity
20 bu
Base Material
Wood
Caster Frame Material
Steel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Caster Core Material
Plastic
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
End Style
Closed
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Liner Material
Vinyl
Liner Color
Brown
Assembled/Unassembled
Assembled
Base Finish/Coating
Kiln Dried

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.