Basket Truck, Vinyl, Wood

  • Mfr # G20-OOW-PMC-3UNN

  • Zoro # G112319066


product price:  $410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-OOW-PMC-3UNN
Zoro #
G112319066
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Width
1 23/100 in
Inside Height
30 1/2 in
Caster Wheel Dia.
3 in
Inside Length
47 1/4 in
Inside Width
31 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
26.7 cu ft
Mobility Option
Manual
Number of Compartments
1
Liner Style
Permanent
Optional Lid
9TZN4
Cubic Yard Capacity
26.7 cu ft
Bushel Capacity
20 bu
End Style
Closed
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster Mounting Type
Plate
Collapsible
No
Caster Frame Material
Steel
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Base Finish/Coating
Kiln Dried
Liner Color
Orange
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.