Basket Truck, Vinyl, Wood

  • Mfr # G20-PPW-PMC-3UNN

  • Zoro # G812319328


product price:  $410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Purple
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-PPW-PMC-3UNN
Zoro #
G812319328
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Inside Height
30 1/2 in
Caster Wheel Width
1 23/100 in
Inside Width
31 1/4 in
Inside Length
47 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Bushel Capacity
20 bu
Cubic Foot Capacity
26.7 cu ft
Number of Compartments
1
Cubic Yard Capacity
26.7 cu ft
Liner Style
Permanent
Optional Lid
9TZN4
End Style
Closed
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Liner Material
Vinyl
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Base Material
Wood
Caster Frame Material
Steel
Liner Color
Purple
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.