Basket Truck, Vinyl, Wood

  • Mfr # G20-RRX-RVA-3UNN

  • Zoro # G412319360


product price:  $439.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G20-RRX-RVA-3UNN
Zoro #
G412319360
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Width
31 1/4 in
Inside Length
47 1/4 in
Caster Wheel Width
1 23/100 in
Inside Height
30 3/8 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Liner Style
Removable
Bushel Capacity
20 bu
Number of Compartments
1
Cubic Yard Capacity
26.7 cu ft
Cubic Foot Capacity
26.7 cu ft
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Liner Color
Red
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Base Material
Wood
Assembled/Unassembled
Unassembled
Truck Style
Standard
Collapsible
No
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Base Finish/Coating
Uncoated
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Caster Frame Material
Steel
Liner Material
Vinyl

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.