Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G20-TTX-RVA-3UNN
  • Zoro # G112319233

product price: 
$
439.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Tan
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G20-TTX-RVA-3UNN
Zoro #
G112319233
UPC #
-
Country of Origin
United States
Color
Tan
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Cubic Yard Capacity
26.7 cu ft
Bushel Capacity
20 bu
Liner Style
Removable
Number of Compartments
1
Cubic Foot Capacity
26.7 cu ft
Caster Wheel/Tread Material
Polyurethane
Liner Color
Tan
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Unassembled
Caster Frame Material
Steel
Base Material
Wood
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Base Finish/Coating
Uncoated
Truck Style
Standard
End Style
Closed
Liner Material
Vinyl
Caster Core Material
Plastic
Caster Wheel Type
Standard
Number of Drain Holes
0
Wire Color
Tan

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 1/8 in
Inside Width
31 1/4 in
Inside Height
30 3/8 in
Caster Wheel Width
1 1/4 in
Inside Length
47 1/4 in
Wire Rope Length
48 in
Length
48 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.