Basket Truck, Vinyl, Wood

  • Mfr # G20-VVW-PMA-3UNN
  • Zoro # G012319067
product price: 
$
410.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G20-VVW-PMA-3UNN
Zoro #
G012319067
UPC #
-
Country of Origin
United States
Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Optional Lid
9TZN4
Bushel Capacity
20 bu
Number of Compartments
1
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
26.7 cu ft
Mobility Option
Manual
Number of Drain Holes
0
Base Finish/Coating
Kiln-Dried
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Collapsible
No
Caster Wheel Type
Standard
End Style
Closed
Caster Mounting Type
Plate
Caster Frame Material
Steel
Liner Color
Navy Blue
Liner Material
Vinyl
Base Material
Wood
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Wire Color
Navy Blue

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Mounting Height
4 1/8 in
Inside Height
30 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Inside Length
47 1/4 in
Inside Width
31 1/4 in
Wire Rope Length
48 in
Length
48 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews