Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G08-CCX-KWA-3UNT

  • Zoro # G612319115


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-CCX-KWA-3UNT
Zoro #
G612319115
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Cubic Foot Capacity
10 cu ft
Liner Style
Removable
Bushel Capacity
8 bu
Mobility Option
Mobile
Number of Compartments
1
Cubic Yard Capacity
10 cu ft
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Liner Material
Canvas
Number of Drain Holes
0
Caster Core Material
Plastic
Collapsible
No
Caster Wheel Type
Standard
Liner Color
Canvas
Assembled/Unassembled
Partially Assembled
Quiet Performance Features
Polyurethane Casters
Base Finish/Coating
Powder Coated
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed
Caster Mounting Type
Plate
Truck Style
Standard
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Base Material
Wire

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.