Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G10-WWX-KWA-3UNT

  • Zoro # G512319109


product price:  $508.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
White
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-WWX-KWA-3UNT
Zoro #
G512319109
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
White
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Liner Style
Removable
Cubic Yard Capacity
12.5 cu ft
Bushel Capacity
10 bu
Cubic Foot Capacity
12.5 cu ft
Number of Compartments
1
Mobility Option
Mobile
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Base Finish/Coating
Powder Coated
Base Material
Wire
Quiet Performance Features
Polyurethane Casters
Includes Frame Bumpers
Without Frame Bumpers
Caster Frame Material
Steel
End Style
Closed
Caster Brake Type
No Brake Included
Collapsible
No
Liner Color
White
Caster Core Material
Plastic
Truck Style
Standard
Caster Wheel Type
Standard
Assembled/Unassembled
Partially Assembled
Number of Drain Holes
0

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.