Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G14-BBX-KWA-3UNT

  • Zoro # G812319137


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-BBX-KWA-3UNT
Zoro #
G812319137
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Bushel Capacity
14 bu
Mobility Option
Mobile
Cubic Yard Capacity
17.8 cu ft
Liner Style
Removable
Number of Compartments
1
Cubic Foot Capacity
17.8 cu ft
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Number of Drain Holes
0
Truck Style
Standard
Caster Brake Type
No Brake Included
Assembled/Unassembled
Partially Assembled
Collapsible
No
Liner Color
Blue
Base Finish/Coating
Powder Coated
Base Material
Wire
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed
Caster Wheel Type
Standard
Quiet Performance Features
Polyurethane Casters
Caster Mounting Type
Plate
Caster Frame Material
Steel

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.