Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G14-CCX-KWA-3UNT

  • Zoro # G812319151


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-CCX-KWA-3UNT
Zoro #
G812319151
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Number of Compartments
1
Mobility Option
Mobile
Cubic Yard Capacity
17.8 cu ft
Cubic Foot Capacity
17.8 cu ft
Liner Style
Removable
Bushel Capacity
14 bu
Caster Wheel/Tread Material
Polyurethane
Liner Material
Canvas
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Caster Brake Type
No Brake Included
Liner Color
Canvas
Assembled/Unassembled
Partially Assembled
Collapsible
No
End Style
Closed
Caster Core Material
Plastic
Includes Frame Bumpers
Without Frame Bumpers
Number of Drain Holes
0
Base Finish/Coating
Powder Coated
Caster Frame Material
Steel
Base Material
Wire
Quiet Performance Features
Polyurethane Casters
Caster Mounting Type
Plate
Caster Wheel Type
Standard

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.