Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G16-BBX-KWA-3UNT

  • Zoro # G712319183


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-BBX-KWA-3UNT
Zoro #
G712319183
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Cubic Foot Capacity
19.4 cu ft
Mobility Option
Mobile
Liner Style
Removable
Bushel Capacity
16 bu
Number of Compartments
1
Cubic Yard Capacity
19.4 cu ft
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Truck Style
Standard
Liner Color
Blue
Assembled/Unassembled
Partially Assembled
Quiet Performance Features
Polyurethane Casters
Caster Mounting Type
Plate
Number of Drain Holes
0
Base Finish/Coating
Powder Coated
Includes Frame Bumpers
Without Frame Bumpers
Base Material
Wire
Collapsible
No
Caster Brake Type
No Brake Included
End Style
Closed
Caster Frame Material
Steel
Caster Core Material
Plastic

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.