Basket Truck, Wire Base, Canvas, 600 lb

  • Mfr # G06-CCW-PWA-3UNT

  • Zoro # G202015489


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-CCW-PWA-3UNT
Zoro #
G202015489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Inside Height
20 1/2 in
Inside Width
18 3/4 in
Caster Mounting Height
4 33/250 in
Overall LxWxH
30 in x 20 in x 25 1/2 in
Caster Wheel Dia.
3 in
Caster Width
1 1/4 in
Inside Length
28 3/4 in
Caster Wheel Width
1 1/4 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Canvas
Handle Type
Nylon Webbing
Liner Style
Permanent
Caster Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Number of Drain Holes
0
Cubic Yard Capacity
0.263 cu yd
Includes Frame Bumpers
Without Frame Bumpers
Cubic Foot Capacity
7.1 cu ft
Caster Brake Type
No Brake Included
Liner Color
Canvas
End Style
Closed
Bushel Capacity
6 bu
Caster Core Material
Polyolefin/Polyethylene
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Liner Material
Canvas
Caster Wheel Type
Standard
Base Material
Powder coated steel
Quiet Performance Features
Polyurethane
Collapsible
No
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Number of Compartments
1
Includes
Powder Coated Wire Base
Optional Lid
R06-BKX-HFP

Description

Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.263 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 28 3/4 in, Inside Width 18 3/4 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 25 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.