Basket Truck, Wire Base, Canvas, 600 lb

  • Mfr # G10-CCW-PWA-3UNT

  • Zoro # G302015624


product price:  $404.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-CCW-PWA-3UNT
Zoro #
G302015624
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
36 in
Overall Width
24 in
Caster Width
1 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 71/500 in
Inside Length
34 3/4 in
Inside Width
22 3/4 in
Overall LxWxH
36 in x 24 in x 30 in
Inside Height
25 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Canvas
Handle Type
Nylon Webbing
Caster Wheel Type
Standard
Base Material
Powder coated steel
End Style
Closed
Number of Compartments
1
Liner Style
Permanent
Includes
Powder Coated Wire Base
Liner Material
Canvas
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Optional Lid
R10-BKX-HFP
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Collapsible
No
Liner Color
Canvas
Non-Marking Casters/Wheels
Yes
Quiet Performance Features
Polyurethane
Cubic Foot Capacity
12.5 cu ft
Cubic Yard Capacity
0.463 cu yd
Caster Frame Material
Steel
Number of Drain Holes
0
Caster Core Material
Polyolefin/Polyethylene
Caster Mounting Type
Plate
Mobility Option
Manual
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Bushel Capacity
10 bu
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard

Description

Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.463 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 34 3/4 in, Inside Width 22 3/4 in, Inside Height 25 in, Overall Length 36 in, Overall Width 24 in, Overall Height 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.