Basket Truck, Wire Base, Canvas, 600 lb

  • Mfr # G12-CCW-PWA-3UNT

  • Zoro # G002015610


product price:  $385.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-CCW-PWA-3UNT
Zoro #
G002015610
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Width
1 1/4 in
Inside Width
24 3/4 in
Inside Length
34 3/4 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
36 in x 26 in x 32 1/2 in
Inside Height
27 1/2 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 18/125 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Canvas
Handle Type
Nylon Webbing
Collapsible
No
Caster Mounting Type
Plate
Mobility Option
Manual
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Liner Color
Canvas
Caster/Wheel Configuration
(4) Swivel
Optional Lid
R12-BKX-HFP
Assembled/Unassembled
Assembled
Includes
Powder Coated Wire Base
Includes Frame Bumpers
Without Frame Bumpers
Non-Marking Casters/Wheels
Yes
Number of Drain Holes
0
Bushel Capacity
12 bu
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Liner Material
Canvas
Caster Core Material
Polyolefin/Polyethylene
Number of Compartments
1
End Style
Closed
Base Material
Powder coated steel
Cubic Yard Capacity
0.5519 cu yd
Base Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Liner Style
Permanent
Caster Frame Material
Steel
Cubic Foot Capacity
14.9 cu ft
Truck Style
Standard

Description

Basket Truck, Wire Base, Canvas, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.5519 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color Canvas, Base Material Powder coated steel, Base Finish/Coating Powder Coated, Inside Length 34 3/4 in, Inside Width 24 3/4 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 32 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.