Basket Truck, Wire Base, Canvas, 600 lb

  • Mfr # G14-CCW-PWA-3UNT

  • Zoro # G702015538


product price:  $389.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Canvas (White)
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-CCW-PWA-3UNT
Zoro #
G702015538
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Width
26 3/4 in
Inside Height
27 1/2 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Inside Length
38 3/4 in
Caster Width
1 1/4 in
Caster Mounting Height
4 73/500 in
Overall LxWxH
40 in x 28 in x 32 1/2 in

Details

Color
Canvas (White)
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Canvas
Handle Type
Nylon Webbing
Caster/Wheel Mounting Location
Standard
Number of Compartments
1
Liner Style
Permanent
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Bushel Capacity
14 bu
Liner Color
Canvas
Optional Lid
R14-BKX-HFP
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Base Material
Powder coated steel
Base Finish/Coating
Powder Coated
Mobility Option
Manual
Liner Material
Canvas
Truck Style
Standard
End Style
Closed
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Collapsible
No
Cubic Yard Capacity
0.6593 cu yd
Non-Marking Casters/Wheels
Yes
Cubic Foot Capacity
17.8 cu ft
Includes
Powder Coated Wire Base
Caster Frame Material
Steel
Caster Core Material
Polyolefin/Polyethylene
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel/Tread Material
Polyurethane

Description

Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.6593 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 3/4 in, Inside Width 26 3/4 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 32 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.